3-1/2" MNPT x 1-1/4" FNPT Hex Bushing

ANVIL| Zoro #: G0568793| Mfr #: 0318908688

$29.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Hex Bushing
Max. Pressure: 300 psi@150 Degrees F
Standards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568793 Mfr #: 0318908688
Specific Fitting Shape: Hex BushingMax. Pressure: 300 psi@150 Degrees F
Standards: UL: FM Approved: ASME B16.3Basic Fitting Material: Metal
Saturated Steam Pressure: 150 psi @ 350 Degrees FBasic Fitting Shape: Bushing
Hex Size: 3-3/4"Fitting Connection Type: MNPT x FNPT
Temp. Range: -20 Degrees to 350 Degrees FFitting Schedule/Class: Class 150
Pipe Size (Fittings): 3-1/2" x 1-1/4"Item: Hex Bushing
Pipe Fitting Material: Malleable IronCountry of Origin (subject to change): United States

Description

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3-1/2 In. x 1-1/4 In., Fitting Connection Type MNPT x FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Hex Size 3-3/4 In., Temp. Range -20 Degrees to 350 Degrees F

Reviews