KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-1/2" MNPT x 2" FNPT Hex Bushing

ANVIL| Zoro #: G1340534| Mfr #: 0318908605

$34.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3-1/2" x 2"
Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340534 Mfr #: 0318908605
Pipe Size (Fittings): 3-1/2" x 2"Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: MNPT x FNPTSpecific Fitting Shape: Hex Bushing
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: BushingBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 350 Degrees FItem: Hex Bushing
Saturated Steam Pressure: 150 psiFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3-1/2 In. x 2 In., Fitting Connection Type MNPT x FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews