Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

3-1/2" MNPT x 3" FNPT Hex Bushing

ANVIL | Zoro #: G0940055 | Mfr #: 0318908522

$ 41.94 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Anvil #0318908522 Specifications

Zoro #: G0940055 Mfr #: 0318908522
Basic Pipe Fitting Material: Metal Item: Hex Bushing
Pipe Fitting Connection Type: FNPT x MNPT Standards: UL: FM Approved: ASME B16.3
Saturated Steam Pressure: 150 psi @ 350 Degrees F Pipe Fitting Material: Malleable Iron
Pipe Size (Fittings): 3-1/2" x 3" Basic Pipe Fitting Shape: Bushing
Max. Pressure: 300 psi@150 Degrees F Temp. Range: -20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape: Hex Bushing Pipe Fitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Rely on this hex bushing from Anvil to keep your water or gas lines together. This hex bushing black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 3-1/2\ x 3\"."

Reviews