Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" x 1-1/2" FNPT x MNPT Malleable Iron Hex Bushing Class 150
  • Zoro #: G0300824
  • Mfr #: 0318908324
$19.39
  • Pipe Size (Fittings): 3" x 1-1/2"
  • Standards: UL: FM Approved: ASME B16.3
  • Item: Hex Bushing
See full product details
Orders over $50 ship free.

Anvil #0318908324 Specifications

  • Zoro #: G0300824
  • Mfr #: 0318908324
Pipe Size (Fittings): 3" x 1-1/2" Standards: UL: FM Approved: ASME B16.3
Item: Hex Bushing Specific Fitting Shape: Hex Bushing
Saturated Steam Pressure: 150 psi @ 350 Degrees F Basic Pipe Fitting Shape: Bushing
Fitting Schedule/Class: Class 150 Specific Pipe Fitting Shape: Hex Bushing
Pipe Fitting Schedule/Class: Class 150 Fitting Connection Type: FNPT x MNPT
Max. Pressure: 300 psi@150 Degrees F Pipe Size - Pipe Fitting: 3" x 1-1/2"
Pipe Fitting Material: Malleable Iron Temp. Range: -20 Degrees to 350 Degrees F
Pipe Fitting Connection Type: FNPT x MNPT Basic Pipe Fitting Material: Metal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whether you're dealing with water and gas lines, this hex bushing from Anvil are essential for making strong connections. This hex bushing black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 3\ x 1-1/2\"."

Restrictions and Compliance

Reviews of Anvil #0318908324