KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT Malleable Iron Hex Locknut

ANVIL| Zoro #: G0887397| Mfr #: 0318913563

$6.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: Not For Pressure Service
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887397 Mfr #: 0318913563
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: Not For Pressure ServiceFitting Connection Type: FNPT
Saturated Steam Pressure: Not For Pressure ServiceSpecific Fitting Shape: Hex Locknut
Pipe Size (Fittings): 1-1/4"Pipe Fitting Material: Malleable Iron
Hex Size: 2-3/32"Basic Fitting Shape: Nut
Item: Hex LocknutTemp. Range: Not For Pressure Service
Standards: UL: FM Approved: ASME B16.3Country of Origin (subject to change): United States

Description

Hex Locknut, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure Not For Pressure Service, Saturated Steam Pressure Not For Pressure Service, Hex Size 2-3/32 In., Temp. Range Not For Pressure Service

Reviews