customer-service Help

Anvil #0310544002 Specifications

  • Pipe Fitting Material: Malleable Iron
  • Specific Fitting Shape: Reducing Coupling
  • Fitting Schedule/Class: Class 300
  • Basic Pipe Fitting Material: Metal
  • Pipe Size - Pipe Fitting: 1-1/2" x 1"
  • Fitting Connection Type: FNPT
  • Basic Pipe Fitting Shape: Coupling
  • Item: Reducer Coupling
  • Standards: AAR Approved, FM Approved, Meets ASME B16.3, UL Listed
  • Temp. Range: -20 Degrees to 550 Degrees F
  • Pipe Fitting Schedule/Class: Class 300
  • Pipe Fitting Connection Type: FNPT
  • Saturated Steam Pressure: 300 psi @ 550 Degrees F
  • Max. Pressure: 1500 psi@150 Degrees F
  • Specific Pipe Fitting Shape: Reducing Coupling
  • Pipe Size (Fittings): 1-1/2" x 1"
  • Includes Seal: No
  • Fitting Shape: Coupling
  • Fitting Side B Nominal Pipe Size: 1 in
  • Connection Type: Threaded
  • Pressure Level: High Pressure (1000-3000 psi)
  • Threading: NPT
  • Class: Class 300
  • Color: Black
  • Pipe Fitting Gender: Female Female
  • Fitting Side B Type: NPT
  • Fitting Pipe Size: 1 1/2 in x 1 in
  • For Pipe Schedule: 80
  • Includes Pre-Applied Thread Sealant: No
  • Maximum Operating Pressure: 1,500 psi @ 150 Degrees F
  • Fitting Side A Type: NPT
  • Gender: Female
  • Fitting Side B Gender: Female
  • Fitting Side A Nominal Pipe Size: 1 1/2 in
  • Pipe Size: 1 1/2 in, 1 in
  • Application: Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Fitting Side A Gender: Female
  • Class/Pressure: Class 300 1,500 psi @ 150 Degrees F
  • Country of Origin (subject to change): United States

Description

Reducer Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size - Pipe Fitting 1 1/2 in x 1 in, Fitting Connection Type FNPT, Standards AAR Approved, FM Approved, Meets ASME B16.3, UL Listed, Max. Pressure 1500 psi@150 Degrees F, Saturated Steam Pressure 300 psi @ 550 Degrees F, Temp. Range -20 Degrees to 550 Degrees F

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Anvil #0310544002