KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L

ANVIL| Zoro #: G1846022| Mfr #: 0500093547

$4.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4" - 8").
Description/Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846022 Mfr #: 0500093547
Standards: Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4" - 8").Description/Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
Metal Detectable: YesThread Size (In.): 5/16
Finish: PlainCompliance: UL, ULC, FM
Pipe Size (In.): 1-1/4Item: Medium Pipe Clamp
Length (In.): 4-1/8Material: carbon steel
Max. Load (Lb.): 500 at 650 Degrees FCountry of Origin (subject to change): United States

Description

Medium Pipe Clamp, Pipe Size (In.) 1-1/4, Max. Load (Lb.) 500 at 650 Degrees F, Material Carbon Steel, Length (In.) 4-1/8, Thread Size (In.) 5/16, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required., Plain Finish, UL, ULC, FM, Standards Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4 In. - 8 In.).

Reviews