KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L

ANVIL| Zoro #: G0629991| Mfr #: 0500345012

$4.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/2
Item: Medium Pipe Clamp
Description/Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629991 Mfr #: 0500345012
Pipe Size (In.): 1/2Item: Medium Pipe Clamp
Description/Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.Max. Load (Lb.): 500 at 650 Degrees F
Metal Detectable: YesThread Size (In.): 5/16
Finish: Hot-Dip GalvanizedLength (In.): 3-1/4
Material: carbon steelStandards: Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4" - 8").
Country of Origin (subject to change): United States

Description

Medium Pipe Clamp, Pipe Size (In.) 1/2, Max. Load (Lb.) 500 at 650 Degrees F, Material Carbon Steel, Length (In.) 3-1/4, Thread Size (In.) 5/16, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required., Hot-Dip Galvanized Finish, Standards Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4 In. - 8 In.).

Reviews