Zoro Select
Pipe Clamp, Pipe Sz 3 1/2 In, 7 5/8 In L
Mfr # 0500093596
Zoro # G0843175
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pipe Size (In.) 3 1/2 in
- Max. Load (Lb.) 930 at 750 Degrees F, 1040 at 650 Degrees F
- Type Bolt-Close Clamp
- Finish Plain
Explore More Products
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel 13MHHM2.5
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/4"ID, PK25 672857B
- ZORO SELECT Pipe Clamp, Pipe Sz 2 In, 5 1/2 In L 0500093562
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs SWHC434
- ZORO SELECT Strut Pipe Clamp, 2 In, Galvanized Steel 22FP72
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In 0500345087
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 475SAE, PK5 300300475070
- ZORO SELECT NonPerforated Clamp, 9mm W, 130 mm ID, PK10 533040150071
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 325SAE 300300325071
- ZSI Heavy Clamp, 1" Tube, Stack Kit H4016B
- ZSI Beta Clamp, Standard Series, 1/8 In Pipe S1007S
- Zoro Select Plumbing Accessories