KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Clamp, Pipe Sz 3 In, Length 7 In

ANVIL| Zoro #: G2036517| Mfr #: 0500345087

$9.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4" - 8").
Description/Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036517 Mfr #: 0500345087
Standards: Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4" - 8").Description/Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
Metal Detectable: YesThread Size (In.): 1/2
Finish: Hot-Dip GalvanizedCompliance: UL, ULC, FM
Pipe Size (In.): 3Item: Medium Pipe Clamp
Length (In.): 7Material: carbon steel
Max. Load (Lb.): 1040 at 650 Degrees F, 930 at 750 Degrees FCountry of Origin (subject to change): United States

Description

Medium Pipe Clamp, Pipe Size (In.) 3, Max. Load (Lb.) 1040 at 650 Degrees F, 930 at 750 Degrees F, Material Carbon Steel, Length (In.) 7, Thread Size (In.) 1/2, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required., Hot-Dip Galvanized Finish, UL, ULC, FM, Standards Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4 In. - 8 In.).

Reviews