Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L

ANVIL| Zoro #: G1730732| Mfr #: 0500345103

$13.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 4
Description/Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
Thread Size (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730732 Mfr #: 0500345103
Pipe Size (In.): 4Description/Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
Thread Size (In.): 1/2Max. Load (Lb.): 1040 at 650 Degrees F, 930 at 750 Degrees F
Compliance: UL, ULC, FMMaterial: Carbon Steel
Standards: Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4" - 8").Metal Detectable: Yes
Length (In.): 8-1/2Item: Medium Pipe Clamp
Finish: Hot-Dip GalvanizedCountry of Origin (subject to change): United States

Description

Medium Pipe Clamp, Pipe Size (In.) 4, Max. Load (Lb.) 1040 at 650 Degrees F, 930 at 750 Degrees F, Material Carbon Steel, Length (In.) 8-1/2, Thread Size (In.) 1/2, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required., Hot-Dip Galvanized Finish, UL, ULC, FM, Standards Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4 In. - 8 In.).

Reviews