Zoro Select
Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L
Mfr # 0500093620
Zoro # G0479306
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pipe Size (In.) 6 in
- Max. Load (Lb.) 1440 at 750 Degrees F, 1615 at 650 Degrees F
- Type Bolt-Close Clamp
- Finish Plain
Explore More Products
- ZORO SELECT 130Hose Clamp Assort, 201SS 999030570070
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs SWHC434
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 671257B
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel 13MHP2.5
- ZORO SELECT T-Clips Fastener, 3/4 In Max Dia, PK25 T15
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L 0500345079
- ZORO SELECT Non-Perforated Clamp, 9mm W, 16 mm ID, PK10 533040027071
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 450SAE, PK5 300300450070
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 425SAE 300300425071
- ZSI Beta Clamps, Heavy Ser., 3-1/2 In Tube, C H7057C
- ANVIL Split-Ring Hanger, 2.5"H, Iron 560018978
- Zoro Select Pipe & Tube Clamps