KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L

ANVIL| Zoro #: G1485933| Mfr #: 0500345129

$27.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Hot-Dip Galvanized
Max. Load (Lb.): 1615 at 650 Degrees F, 1440 at 750 Degrees F
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485933 Mfr #: 0500345129
Finish: Hot-Dip GalvanizedMax. Load (Lb.): 1615 at 650 Degrees F, 1440 at 750 Degrees F
Metal Detectable: YesLength (In.): 11-1/2
Material: carbon steelPipe Size (In.): 6
Item: Medium Pipe ClampDescription/Special Features: For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required.
Thread Size (In.): 3/4Compliance: UL, ULC, FM
Standards: Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4" - 8").Country of Origin (subject to change): United States

Description

Medium Pipe Clamp, Pipe Size (In.) 6, Max. Load (Lb.) 1615 at 650 Degrees F, 1440 at 750 Degrees F, Material Carbon Steel, Length (In.) 11-1/2, Thread Size (In.) 3/4, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required., Hot-Dip Galvanized Finish, UL, ULC, FM, Standards Federal Specification A-A-1192A (Type 4), WW-H-171-E (Type 4), ANSI/MSS SP-69, and MSS SP-58 (Type 4). UL, ULC Listed and FM Approved (Sizes 3/4 In. - 8 In.).

Reviews