SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Roll, Cast Iron, 1 1/2 In

ANVIL| Zoro #: G2415987| Mfr #: 0560505539

$16.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: -Pipe Size: 1-1/2"Type: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415987 Mfr #: 0560505539
Length: -Pipe Size: 1-1/2"
Type: SingleMax. Temp.: 450 Deg F At Roller
Metal Detectable: YesHeight: -
Max. Load: 600Width: 4-3/4"
Material: Cast ironRod Size: -
Standards and Approvals: A-A-1192A ( Type 41), WW-H-171-E (Type 42), ANSI/MSS SP-69, and MSS SP-58 (Type 41)Item: Pipe Roll
Country of Origin (subject to change): China

Description

Pipe Roll, Single, Material of Construction Galvanized, 1 1/2 In Pipe Size, Max. Load 600, Max. Temp. 450 Deg F At Roller, Width 4 3/4 In, Standards and Approvals A-A-1192A ( Type 41), WW-H-171-E (Type 42), ANSI/MSS SP-69, and MSS SP-58 (Type 41)

Reviews