Pipe Roll Stand, Cast Iron, 4 To 6 In

ANVIL| Zoro #: G0312986| Mfr #: 0500181045

$43.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 4 to 6"
Max. Load: 950
Height: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312986 Mfr #: 0500181045
Pipe Size: 4 to 6"Max. Load: 950
Height: -Width: 5-3/8"
Length: -Material: Cast iron
Standards and Approvals: A-A-1192A (Type 44), WW-H-171E (Type 45), ANSI/MSS SP-69 and MSS SP-58 (Type 44)Max. Temp.: 450 Deg F At Roller
Type: CompleteItem: Pipe Roll Stand
Metal Detectable: YesRod Size: -
Country of Origin (subject to change): United States

Description

Pipe Roll Stand, Complete, Material of Construction Cast Iron, 4 To 6 In Pipe Size, Max. Load 950, Max. Temp. 450 Deg F At Roller, Width 5 3/8 In, Standards and Approvals A-A-1192A (Type 44), WW-H-171E (Type 45), ANSI/MSS SP-69 and MSS SP-58 (Type 44)

Reviews