Anvil
2-1/2" x 1" Malleable Iron Reducer Coupling
Mfr # 0310090600
Zoro # G0776894
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2" x 1"
Explore More Products
- ANVIL Malleable Iron Reducer Coupling Class 150 0310088208
- ANVIL 4" x 3" Malleable Iron Reducer Coupling 0310092606
- ANVIL 2" x 1-1/4" Malleable Iron Reducer Coupling 0310089206
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 0300012804
- ANVIL 1-1/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 0300001203
- ANVIL Malleable Iron Reducing Tee Class 300 0310525605
- ANVIL NIPPLE BLACK 3/4 in. X 7 in. 8700140158
- ANVIL Nipple Beck 3/4-in MPT T Black Steel 4-1/2-in L Black 8700139952
- ANVIL 1 In. Black Malleable 45 Degree Elbow 150 PSI Lead Free 810023812
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE 350-313
- SMITH-COOPER 6" x 5" Hex Bushing 4316000836
- Anvil Black Pipe Fittings