Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" x 2" FNPT Malleable Iron Reducer Coupling Class 150
  • Zoro #: G0288443
  • Mfr #: 0310090006
$40.92
  • Temp. Range: -20 Degrees to 350 Degrees F
  • Saturated Steam Pressure: 150 psi @ 350 Degrees F
  • Fitting Connection Type: FNPT
See full product details
Orders over $50 ship free.

Anvil #0310090006 Specifications

  • Zoro #: G0288443
  • Mfr #: 0310090006
Temp. Range: -20 Degrees to 350 Degrees F Saturated Steam Pressure: 150 psi @ 350 Degrees F
Fitting Connection Type: FNPT Specific Fitting Shape: Reducing Coupling
Max. Pressure: 300 psi@150 Degrees F Fitting Schedule/Class: Class 150
Pipe Fitting Material: Malleable Iron Basic Pipe Fitting Shape: Coupling
Pipe Size - Pipe Fitting: 2-1/2" x 2" Standards: UL: FM Approved: ASME B16.3
Specific Pipe Fitting Shape: Reducing Coupling Basic Pipe Fitting Material: Metal
Pipe Fitting Connection Type: FNPT Item: Reducer Coupling
Pipe Fitting Schedule/Class: Class 150 Pipe Size (Fittings): 2-1/2" x 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This reducer coupling from Anvil is essential for making strong connections in your gas and water lines. This reducer coupling black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 2-1/2\ x 2\"."

Restrictions and Compliance

Reviews of Anvil #0310090006