Anvil

Malleable Iron Reducer Coupling Class 150


$54.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Class 150
  • Basic Pipe Fitting Material Metal
  • Pipe Size - Pipe Fitting 3" x 1-1/4"
See all product information