Anvil
1-1/2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125
Mfr # 0308007202
Zoro # G1643871
$73.00
7% off
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Explore More Products
- ANVIL Cast Iron Reducing Companion Threaded Flange Class 125 0308006907
- ANVIL 3/8" Malleable Iron Cap 0318900081
- ANVIL Black Forged Steel Cap Class 3000 0362086001
- ANVIL Malleable Iron 90 Degree Reducing Street Elbow Class 150 0310019203
- ANVIL 2-1/2" x 2-1/2" x 1" Cast Iron Reducing Tee 0300052800
- ANVIL Malleable Iron 90 Degree Reducing Elbow Class 150 0310007406
- ANVIL 1 Tee, Black Malleable, 150 PSI, Lead Free 0810030205
- ANVIL 3" x 2" x 1-1/2" Cast Iron Reducing Tee 0300061405
- ANVIL Nipple Beck 3/4-in MPT T Black Steel 3-1/2-in L Black 8700139853
- ZORO SELECT 1/8" Malleable Iron Coupling 5P549
- ANVIL 1-1/4" Malleable Iron 45 Degree Elbow 0310024005
- Anvil Black Pipe Fittings