SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" FNPT Reducing Companion Flange

ANVIL| Zoro #: G2391356| Mfr #: 0308007905

$127.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Companion FlangeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391356 Mfr #: 0308007905
Specific Fitting Shape: Reducing Companion FlangeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Outside Dia.: 7-1/2"
Basic Fitting Material: MetalSaturated Steam Pressure: 125 psi
Basic Fitting Shape: FlangeFitting Connection Type: Flanged x FNPT
Temp. Range: -20 Degrees to 150 Degrees FPipe Fitting Material: Cast Iron
Number of Holes: 4Pipe Size (Fittings): 1-1/2"
Item: Reducing Companion Flange, ThreadedFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 7-1/2 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F

Reviews