SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" FNPT Reducing Companion Flange

ANVIL| Zoro #: G2320631| Mfr #: 0308008606

$148.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Reducing Companion Flange, ThreadedPipe Size (Fittings): 1-1/2"Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320631 Mfr #: 0308008606
Item: Reducing Companion Flange, ThreadedPipe Size (Fittings): 1-1/2"
Basic Fitting Material: MetalStandards: UL: FM Approved: ASME B16.4
Fitting Connection Type: Flanged x FNPTTemp. Range: -20 Degrees to 150 Degrees F
Fitting Schedule/Class: Class 125Specific Fitting Shape: Reducing Companion Flange
Basic Fitting Shape: FlangeSaturated Steam Pressure: 125 psi
Pipe Fitting Material: Cast IronOutside Dia.: 9"
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FNumber of Holes: 4
Country of Origin (subject to change): United States

Description

Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 9 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F

Reviews