KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" FNPT Reducing Companion Flange, Min. Qty 3

ANVIL| Zoro #: G2114874| Mfr #: 0308009000

$141.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 150 Degrees F
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Outside Dia.: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114874 Mfr #: 0308009000
Temp. Range: -20 Degrees to 150 Degrees FMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Outside Dia.: 9"Fitting Connection Type: Flanged x FNPT
Specific Fitting Shape: Reducing Companion FlangeBasic Fitting Material: Metal
Pipe Size (Fittings): 2-1/2"Number of Holes: 8
Basic Fitting Shape: FlangeSaturated Steam Pressure: 125 psi
Pipe Fitting Material: Cast IronFitting Schedule/Class: Class 125
Standards: UL: FM Approved: ASME B16.4Item: Reducing Companion Flange, Threaded
Country of Origin (subject to change): United States

Description

Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 9 In., Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F

Reviews