KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Reducing Companion Flange

ANVIL| Zoro #: G1113883| Mfr #: 0308007608

$73.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Flanged x FNPT
Basic Fitting Material: Metal
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113883 Mfr #: 0308007608
Fitting Connection Type: Flanged x FNPTBasic Fitting Material: Metal
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FFitting Schedule/Class: Class 125
Saturated Steam Pressure: 125 psiNumber of Holes: 4
Specific Fitting Shape: Reducing Companion FlangePipe Size (Fittings): 2"
Pipe Fitting Material: Cast IronBasic Fitting Shape: Flange
Item: Reducing Companion Flange, ThreadedTemp. Range: -20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Outside Dia.: 7"
Country of Origin (subject to change): United States

Description

Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 7 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F

Reviews