Anvil
3" Cast Iron Reducing Companion Threaded Flange
Mfr # 0308011006
Zoro # G2247262
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Explore More Products
- ANVIL 3/4" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Cross Class 125 0300108800
- ANVIL Malleable Iron Open Return Bend Class 150 0310077201
- ANVIL Malleable Iron Hex Locknut Class 150 0318913563
- ANVIL BUSHING HEX BLK 1.5X3/4"" 8700129607
- ANVIL Black Forged Steel Reducer Insert Class 3000 0362211401
- ANVIL Black Forged Steel Merchant Coupling Class 300 0320201031
- ANVIL Forged Steel Tee Class 6000 0361224801
- ANVIL 2-1/2" x 1-1/2" x 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 0300055209
- ANVIL 1-1/2 In. Black Malleable Coupling 150 PSI Lead Free 810081018
- ZORO SELECT 2" Black Steel Slip On Flange FLCS1RFSO200
- IRONWERKS DESIGNS 1/2" x 30" Decorative Black Iron Pipe Nipple, 10PK BLK-1/2x30-10
- Anvil Fittings