KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" FNPT Reducing Companion Flange

ANVIL| Zoro #: G0461447| Mfr #: 0308010602

$182.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Connection Type: Flanged x FNPT
Specific Fitting Shape: Reducing Companion Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461447 Mfr #: 0308010602
Pipe Size (Fittings): 4"Fitting Connection Type: Flanged x FNPT
Specific Fitting Shape: Reducing Companion FlangeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronBasic Fitting Shape: Flange
Outside Dia.: 11"Fitting Schedule/Class: Class 125
Temp. Range: -20 Degrees to 150 Degrees FItem: Reducing Companion Flange, Threaded
Basic Fitting Material: MetalSaturated Steam Pressure: 125 psi
Number of Holes: 8Standards: UL: FM Approved: ASME B16.4
Country of Origin (subject to change): United States

Description

Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 4 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 11 In., Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F

Reviews