Anvil
6" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125
Mfr # 0308012103
Zoro # G1924404
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Explore More Products
- ANVIL 2" x 3/4" x 2" Cast Iron Reducing Tee 0300050408
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 0318903648
- ANVIL 1" x 3/4" Black Forged Steel Reducer Insert 0362205007
- ANVIL Cast Iron Threaded Flange, Faced and Drilled Class 125 0308003003
- ANVIL 2" x 3/4" Hex Bushing 0361333206
- ANVIL 1-1/2" Forged Steel Square Head Plug 0361301609
- ANVIL 8700138954 .5 x 8 in. Steel Pipe Black Nipple 265504
- ANVIL Pipe Nipple, 1 in, MNPT, Steel, SCH 40 Schedule, 8 in L 8700141404
- ANVIL 8700145157 2 x 12 in. Steel Pipe Fitting Black Nipple 429548
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum ZUSA-PF-5782
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Malleable Iron Reducing Tee 5P504
- Anvil Black Pipe Fittings