Anvil
Cast Iron Reducing Companion Threaded Flange Class 125
Mfr # 0308012004
Zoro # G2309054
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Explore More Products
- ANVIL 1X1 3000# THRD UNIVERSAL ANVILET 0766260467
- ANVIL Malleable Iron 90 Degree Reducing Elbow Class 150 0310006804
- ANVIL Black Forged Steel Reducer Class 3000 0361175706
- ANVIL Forged Steel Hex Bushing Class 6000 0361331101
- ANVIL Cast Iron Reducing Tee Class 125 0300042603
- ANVIL 1" x 1/2" Malleable Iron Reducer Coupling 0310087002
- ANVIL Pipe Nipple, 1/8 in, MNPT, Steel, SCH 40 Schedule, 2-1/2 in L 8700146957
- ANVIL 4" x 3" x 4" Malleable Iron Reducing Tee 0310057401
- ANVIL Cast Iron Reducing Tee Class 125 0300047602
- DIXON Foot Valve, 1-1/2 in, FNPT, Cast Iron Body DFVS20
- B & K/MUELLER INDS(IMPORT) 1/4" Blk Rh Coupling 521-201HN
- Anvil Fittings