Skip to Main Content
customer-service Help

Reducing Coupling, Forged Steel, 2" x 1/4

Anvil Reducing Coupling, Forged Steel, 2" x 1/4 0361177900
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.67
  • Pipe Fitting Material: Forged Steel
  • Specific Fitting Shape: Reducing Coupling
  • Item: Reducing Coupling
See full product details
Orders over $75 ship free.

Anvil #0361177900 Specifications

  • Pipe Fitting Material: Forged Steel
  • Specific Fitting Shape: Reducing Coupling
  • Item: Reducing Coupling
  • Fitting Side B Gender: Female
  • Fitting Side B Type: NPT
  • Pressure Level: High Pressure (1000-3000 psi)
  • Fitting Shape: Coupling
  • Pipe Size: 1/4 in, 2 in
  • Includes Pre-Applied Thread Sealant: No
  • Fitting Side A Type: NPT
  • Includes Seal: No
  • Fitting Side A Nominal Pipe Size: 2 in
  • Application: Natural Gas, Oil
  • Overall Length: 3 3/8 in
  • Finish/Coating: Painted
  • For Pipe Schedule: 160
  • Class: Class 3000
  • Fitting Side B Outside Diameter: 3 in
  • Color: Black
  • Fitting Side B Nominal Pipe Size: 1/4 in
  • Fitting Pipe Size: 2 in x 1/4 in
  • Connection Type: Threaded
  • Threading: NPT
  • Fitting Side A Outside Diameter: 3 in
  • Seal Material: EPDM
  • Class/Pressure: Class 3000
  • Pipe Fitting Gender: Female Female
  • Fitting Side A Gender: Female
  • Gender: Female
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Forged Steel Pipe Fitting

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Anvil #0361177900