KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 1-1/2" x 1" x 1" FNPT Reducing Cross

ANVIL| Zoro #: G2238336| Mfr #: 0300112000

$42.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Basic Fitting Material: Metal
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238336 Mfr #: 0300112000
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FFitting Connection Type: FNPT
Saturated Steam Pressure: 125 psiSpecific Fitting Shape: Reducing Cross
Pipe Size (Fittings): 1-1/2" x 1-1/2" x 1" x 1"Pipe Fitting Material: Cast Iron
Basic Fitting Shape: CrossItem: Reducing Cross
Temp. Range: -20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Country of Origin (subject to change): United States

Description

Reducing Cross, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/2 In. x 1-1/2 In. x 1 In. x 1 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews