Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" x 1-1/2" x 1-1/4" x 1-1/4" FNPT Reducing Cross
  • Zoro #: G0283351
  • Mfr #: 0300113404
$121.24
  • Pipe Size (Fittings): 2" x 1-1/2" x 1-1/4" x 1-1/4"
  • Specific Fitting Shape: Reducing Cross
  • Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
See full product details
This item ships free.

Anvil #0300113404 Specifications

  • Zoro #: G0283351
  • Mfr #: 0300113404
Pipe Size (Fittings): 2" x 1-1/2" x 1-1/4" x 1-1/4" Specific Fitting Shape: Reducing Cross
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F Temp. Range: -20 Degrees to 150 Degrees F
Saturated Steam Pressure: 125 psi Basic Pipe Fitting Shape: Cross
Specific Pipe Fitting Shape: Reducing Cross Fitting Connection Type: FNPT
Pipe Fitting Connection Type: FNPT Standards: UL: FM Approved: ASME B16.4
Pipe Size - Pipe Fitting: 2" x 1-1/2" x 1-1/4" x 1-1/4" Pipe Fitting Schedule/Class: Class 125
Pipe Fitting Material: Cast Iron Basic Pipe Fitting Material: Metal
Item: Reducing Cross Fitting Schedule/Class: Class 125
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The reliable reducing cross from Anvil can be used for water and gas lines. This reducing cross black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 2\ x 1-1/2\" x 1-1/4\" x 1-1/4\"."

Restrictions and Compliance

Reviews of Anvil #0300113404