Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" x 1-1/2" x 1-1/4" x 1" FNPT Cast Iron Reducing Cross Class 125
  • Zoro #: G0285162
  • Mfr #: 0300113602
$113.96
  • Pipe Size - Pipe Fitting: 2" x 1-1/2" x 1-1/4" x 1"
  • Item: Reducing Cross
  • Specific Pipe Fitting Shape: Reducing Cross
See full product details
This item ships free.

Anvil #0300113602 Specifications

  • Zoro #: G0285162
  • Mfr #: 0300113602
Pipe Size - Pipe Fitting: 2" x 1-1/2" x 1-1/4" x 1" Item: Reducing Cross
Specific Pipe Fitting Shape: Reducing Cross Saturated Steam Pressure: 125 psi
Pipe Fitting Material: Cast Iron Pipe Size (Fittings): 2" x 1-1/2" x 1-1/4" x 1"
Basic Pipe Fitting Material: Metal Basic Pipe Fitting Shape: Cross
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F Pipe Fitting Schedule/Class: Class 125
Fitting Schedule/Class: Class 125 Temp. Range: -20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4 Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing Cross Pipe Fitting Connection Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fit your pipes with this reducing cross from Anvil to ensure a strong joint. This reducing cross black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 2\ x 1-1/2\" x 1-1/4\" x 1\"."

Restrictions and Compliance

Reviews of Anvil #0300113602