SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" x 2" x 1-1/4" x 1-1/4" FNPT Reducing Cross

ANVIL| Zoro #: G1334225| Mfr #: 0300113008

$73.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing CrossMax. Pressure: 175 psi@-20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334225 Mfr #: 0300113008
Specific Fitting Shape: Reducing CrossMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psiBasic Fitting Shape: Cross
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronPipe Size (Fittings): 2" x 2" x 1-1/4" x 1-1/4"
Item: Reducing CrossFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Reducing Cross, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2 In. x 2 In. x 1-1/4 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews