We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" x 3/4" FNPT 90 Degree Reducing Elbow

ANVIL| Zoro #: G0324502| Mfr #: 0310009204

$9.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Reducing ElbowMax. Pressure: 300 psi@150 Degrees FStandards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324502 Mfr #: 0310009204
Specific Fitting Shape: 90 Degree Reducing ElbowMax. Pressure: 300 psi@150 Degrees F
Standards: UL: FM Approved: ASME B16.3Basic Fitting Material: Metal
Saturated Steam Pressure: 150 psi @ 350 Degrees FBasic Fitting Shape: Elbow
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 350 Degrees F
Pipe Fitting Material: Malleable IronPipe Size (Fittings): 1-1/4" x 3/4"
Item: Reducing Elbow, 90 DegreesFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In. x 3/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews