2-1/2" x 2" FNPT 90 Degree Reducing Elbow

ANVIL| Zoro #: G1941597| Mfr #: 0310011002

$44.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Reducing Elbow, 90 Degrees
Temp. Range: -20 Degrees to 350 Degrees F
Standards: UL: FM Approved: ASME B16.3

Technical Specifications

Zoro #: G1941597 Mfr #: 0310011002
Basic Fitting Material: MetalPipe Fitting Material: Malleable Iron
Specific Fitting Shape: 90 Degrees Reducing ElbowFitting Connection Type: FNPT
Saturated Steam Pressure: 150 psi @ 350 Degrees FMax. Pressure: 300 psi@150 Degrees F
Item: Reducing Elbow, 90 DegreesFitting Schedule/Class: Class 150
Basic Fitting Shape: ElbowStandards: UL: FM Approved: ASME B16.3
Temp. Range: -20 Degrees to 350 Degrees FPipe Size (Fittings): 2-1/2" x 2"
Country of Origin (subject to change): United States

Product Description

Whether water or gas is coming down the pipeline, connections made with this reducing elbow, 90 degrees from Anvil will stay strong. This reducing elbow, 90 degrees black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 2-1/2" x 2".

Product Reviews