KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 2-1/2" FNPT 90 Degree Reducing Elbow

ANVIL| Zoro #: G1805474| Mfr #: 0310011408

$100.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3" x 2-1/2"
Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805474 Mfr #: 0310011408
Pipe Size (Fittings): 3" x 2-1/2"Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: FNPTSpecific Fitting Shape: 90 Degree Reducing Elbow
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 350 Degrees FItem: Reducing Elbow, 90 Degrees
Saturated Steam Pressure: 150 psi @ 350 Degrees FFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Reducing Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In. x 2-1/2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews