PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" x 1" x 3/4" FNPT Reducing Tee

ANVIL| Zoro #: G1429696| Mfr #: 0300044609

$26.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing TeeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429696 Mfr #: 0300044609
Specific Fitting Shape: Reducing TeeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psiBasic Fitting Shape: Tee
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronPipe Size (Fittings): 1-1/2" x 1" x 3/4"
Item: Reducing TeeFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/2 In. x 1 In. x 3/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews