KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 1-1/4" x 1-1/4" FNPT Reducing Tee

ANVIL| Zoro #: G2039003| Mfr #: 0300043205

$21.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2" x 1-1/4" x 1-1/4"
Standards: UL: FM Approved: ASME B16.4
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039003 Mfr #: 0300043205
Pipe Size (Fittings): 1-1/2" x 1-1/4" x 1-1/4"Standards: UL: FM Approved: ASME B16.4
Fitting Connection Type: FNPTSpecific Fitting Shape: Reducing Tee
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FPipe Fitting Material: Cast Iron
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 150 Degrees FItem: Reducing Tee
Saturated Steam Pressure: 125 psiFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews