1-1/2" x 1/2" x 1-1/2" FNPT Reducing Tee

ANVIL| Zoro #: G1038362| Mfr #: 0310048202

$21.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Tee
Max. Pressure: 300 psi@150 Degrees F
Standards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038362 Mfr #: 0310048202
Specific Fitting Shape: Reducing TeeMax. Pressure: 300 psi@150 Degrees F
Standards: UL: FM Approved: ASME B16.3Basic Fitting Material: Metal
Saturated Steam Pressure: 150 psi @ 350 Degrees FBasic Fitting Shape: Tee
Item: Reducing TeeFitting Connection Type: FNPT
Temp. Range: -20 Degrees to 350 Degrees FPipe Fitting Material: Malleable Iron
Pipe Size (Fittings): 1-1/2" x 1/2" x 1-1/2"Fitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/2 In. x 1/2 In. x 1-1/2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews