SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" x 3/4" x 1-1/2" FNPT Reducing Tee

ANVIL| Zoro #: G2240104| Mfr #: 0310047808

$23.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: TeeSpecific Fitting Shape: Reducing TeeFitting Schedule/Class: Class 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240104 Mfr #: 0310047808
Basic Fitting Shape: TeeSpecific Fitting Shape: Reducing Tee
Fitting Schedule/Class: Class 150Pipe Fitting Material: Malleable Iron
Saturated Steam Pressure: 150 psi @ 350 Degrees FMax. Pressure: 300 psi@150 Degrees F
Temp. Range: -20 Degrees to 350 Degrees FItem: Reducing Tee
Standards: UL: FM Approved: ASME B16.3Fitting Connection Type: FNPT
Pipe Size (Fittings): 1-1/2" x 3/4" x 1-1/2"Basic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/2 In. x 3/4 In. x 1-1/2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews