Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/4" x 1" x 1" FNPT Malleable Iron Reducing Tee Class 150
  • Zoro #: G0290166
  • Mfr #: 0310043401
$20.36
  • Pipe Fitting Material: Malleable Iron
  • Basic Pipe Fitting Shape: Tee
  • Specific Pipe Fitting Shape: Reducing Tee
See full product details
Orders over $50 ship free.

Anvil #0310043401 Specifications

  • Zoro #: G0290166
  • Mfr #: 0310043401
Pipe Fitting Material: Malleable Iron Basic Pipe Fitting Shape: Tee
Specific Pipe Fitting Shape: Reducing Tee Item: Reducing Tee
Temp. Range: -20 Degrees to 350 Degrees F Pipe Size (Fittings): 1-1/4" x 1" x 1"
Max. Pressure: 300 psi@150 Degrees F Specific Fitting Shape: Reducing Tee
Fitting Connection Type: FNPT Pipe Size - Pipe Fitting: 1-1/4" x 1" x 1"
Fitting Schedule/Class: Class 150 Saturated Steam Pressure: 150 psi @ 350 Degrees F
Pipe Fitting Connection Type: FNPT Basic Pipe Fitting Material: Metal
Pipe Fitting Schedule/Class: Class 150 Standards: UL: FM Approved: ASME B16.3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

With this reducing tee from Anvil, your pipes will be strongly attached to each other. This reducing tee black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 1-1/4\ x 1\" x 1\"."

Restrictions and Compliance

Reviews of Anvil #0310043401