BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" x 1-1/4" x 1" FNPT Reducing Tee

ANVIL| Zoro #: G1792165| Mfr #: 0300039609

$12.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4" x 1-1/4" x 1"Basic Fitting Material: MetalStandards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792165 Mfr #: 0300039609
Pipe Size (Fittings): 1-1/4" x 1-1/4" x 1"Basic Fitting Material: Metal
Standards: UL: FM Approved: ASME B16.4Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Temp. Range: -20 Degrees to 150 Degrees FFitting Schedule/Class: Class 125
Specific Fitting Shape: Reducing TeeSaturated Steam Pressure: 125 psi
Fitting Connection Type: FNPTPipe Fitting Material: Cast Iron
Item: Reducing TeeBasic Fitting Shape: Tee
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/4 In. x 1-1/4 In. x 1 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews