Anvil
Cast Iron Reducing Tee Class 125
Mfr # 0300040003
Zoro # G1217824
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ANVIL Malleable Iron 90 Degree Reducing Elbow Class 150 0310008404
- ANVIL 45 Elbow, Forged Steel, 1 in, Female NPT 0361013006
- ANVIL 2" Black Forged Steel 90 Degree Street Elbow 0361109705
- ANVIL 4" Malleable Iron Square Head Plug 0318902723
- ANVIL 1-1/4" Black Forged Steel Tee 0361120207
- ANVIL Malleable Iron 45 Degree Street Elbow Class 150 0310026604
- ANVIL Black Forged Steel Reducer Class 3000 0361180409
- ANVIL 8700132452 2 in. Black Pipe Cap 287664
- ANVIL Pipe Nipple, 2 in, MNPT, Steel, SCH 40 Schedule, 5 in L 8700155453
- MI-T-M 1" 90 Degree Elbow 24-0096
- ZORO SELECT Black Forged Steel Cap Class 3000 1MNW3
- Anvil Fittings