1-1/4" x 3/4" x 1-1/4" FNPT Reducing Tee

ANVIL| Zoro #: G1109044| Mfr #: 0310044003

$13.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109044 Mfr #: 0310044003
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees FFitting Connection Type: FNPT
Saturated Steam Pressure: 150 psi @ 350 Degrees FSpecific Fitting Shape: Reducing Tee
Pipe Size (Fittings): 1-1/4" x 3/4" x 1-1/4"Pipe Fitting Material: Malleable Iron
Basic Fitting Shape: TeeItem: Reducing Tee
Temp. Range: -20 Degrees to 350 Degrees FStandards: UL: FM Approved: ASME B16.3
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In. x 3/4 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews