Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" x 1" x 1/4" FNPT Malleable Iron Reducing Tee Class 150

  • Zoro #: G0516941
  • Mfr #: 0310040407

$12.87

  • Pipe Fitting Connection Type: FNPT
  • Item: Reducing Tee
  • Basic Pipe Fitting Shape: Tee
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Anvil #0310040407 Specifications

  • Zoro #: G0516941
  • Mfr #: 0310040407
Pipe Fitting Connection Type: FNPT Item: Reducing Tee
Basic Pipe Fitting Shape: Tee Pipe Fitting Material: Malleable Iron
Temp. Range: -20 Degrees to 350 Degrees F Basic Pipe Fitting Material: Metal
Fitting Connection Type: FNPT Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 1" x 1" x 1/4" Specific Fitting Shape: Reducing Tee
Max. Pressure: 300 psi@150 Degrees F Specific Pipe Fitting Shape: Reducing Tee
Standards: UL: FM Approved: ASME B16.3 Pipe Fitting Schedule/Class: Class 150
Pipe Size - Pipe Fitting: 1" x 1" x 1/4" Saturated Steam Pressure: 150 psi @ 350 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When you need a strong pipe fitting, this reducing tee from Anvil is the right choice. This reducing tee black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 1\ x 1\" x 1/4\"."

Reviews of Anvil #0310040407