Anvil
1" x 3/4" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125
Mfr # 0300037603
Zoro # G1999313
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ANVIL 2" x 3/4" Hex Bushing 0361333206
- ANVIL Cast Iron 45 Degree Elbow Class 125 0300028602
- ANVIL Cast Iron Tee Class 125 0306031808
- ANVIL 1/2" Malleable Iron Tee 0310029806
- ANVIL 3/8" Malleable Iron 90 Degree Elbow 0310000609
- ANVIL Malleable Iron Hex Bushing Class 150 0318907128
- ANVIL Buttweld Anvilet, Forged Steel, 6 in 0766259162
- ANVIL Black Forged Steel Reducing Coupling Class 3000 0362189607
- ANVIL 8700126256 1 in. Black 45 Degree Elbow 230094
- ANVIL 2" Cast Iron Tee 0306027400
- ZORO SELECT Black Forged Steel Coupling Class 3000 1MNX1
- Anvil Black Pipe Fittings