BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" x 3/4" x 1/2" FNPT Reducing Tee

ANVIL| Zoro #: G2409836| Mfr #: 0310041009

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150Saturated Steam Pressure: 150 psi @ 350 Degrees FPipe Size (Fittings): 1" x 3/4" x 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409836 Mfr #: 0310041009
Fitting Schedule/Class: Class 150Saturated Steam Pressure: 150 psi @ 350 Degrees F
Pipe Size (Fittings): 1" x 3/4" x 1/2"Basic Fitting Shape: Tee
Standards: UL: FM Approved: ASME B16.3Pipe Fitting Material: Malleable Iron
Temp. Range: -20 Degrees to 350 Degrees FFitting Connection Type: FNPT
Basic Fitting Material: MetalItem: Reducing Tee
Specific Fitting Shape: Reducing TeeMax. Pressure: 300 psi@150 Degrees F
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1 In. x 3/4 In. x 1/2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews