Anvil
Cast Iron Reducing Tee Class 125
Mfr # 0300037801
Zoro # G2431615
$14.73
16% off
Sold in multiples of 50 for $614.50
$614.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ANVIL 3/4" x 3/4" x 1/4" Cast Iron Reducing Tee 0300036001
- ANVIL Malleable Iron Hex Bushing Class 150 0318907201
- ANVIL 1/2 In. X Close Black Steel Pipe Nipple 150 PSI Lead Free 830014403
- ANVIL Malleable Iron Reducing Tee Class 300 0310525605
- ANVIL Malleable Iron Reducer Coupling Class 150 0310090204
- ANVIL 1-1/4" Malleable Iron Union 0312822141
- ANVIL Concentric Coupling, Cast Iron, 5 x 3 in 0306060005
- ANVIL 8700139150 .5 x 12 in. Steel Pipe Black Nipple 296590
- ANVIL Tee, Forged Steel, 3 in Pipe Size, FNPT 0361226202
- ANVIL 1-1/4" Cast Iron Threaded Flange, Faced and Drilled 0308002401
- PROPLUS 3/4 x 1/2 Black Malleable 90-Degree Elbow 45028
- Anvil Fittings