Anvil
Malleable Iron Reducing Tee Class 150
Mfr # 0310039607
Zoro # G0694023
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Explore More Products
- ANVIL 3/4" x 3/4" x 1/2" Malleable Iron Reducing Tee 0310038203
- ANVIL Malleable Iron Reducing Tee Class 150 0310038807
- ANVIL Malleable Iron Reducing Tee Class 150 0310038708
- ANVIL Malleable Iron Reducing Tee Class 300 0310520002
- ANVIL Hex Head Plug, Cast Iron, 1 in, Class 150 0318901881
- ANVIL Black Forged Steel Tee Class 3000 0362025405
- ANVIL Pipe Nipple, 1-1/4 in, MNPT, Steel, SCH 40 Schedule, 3-1/2 in L 8700152955
- ANVIL 8700144804 2 x 5.5 in. Black Nipple 407866
- ANVIL Black Forged Steel Cross Class 3000 0362038804
- ZORO SELECT 1-1/2" Malleable Iron Union with Brass Seat 4316002862
- AMERICAN GRANBY 12 in. Box and Black Reader Lid for Water Meter Box M12002
- Anvil Fittings