KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" x 1/8" x 1/4" FNPT Reducing Tee

ANVIL| Zoro #: G0963471| Mfr #: 0310036009

$8.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8" x 1/8" x 1/4"
Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963471 Mfr #: 0310036009
Pipe Size (Fittings): 1/8" x 1/8" x 1/4"Standards: UL: FM Approved: ASME B16.3
Fitting Connection Type: FNPTSpecific Fitting Shape: Reducing Tee
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 350 Degrees FItem: Reducing Tee
Saturated Steam Pressure: 150 psi @ 350 Degrees FFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/8 In. x 1/8 In. x 1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews