Anvil
2-1/2" x 1-1/4" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125
Mfr # 0300055605
Zoro # G0751405
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Explore More Products
- ANVIL Black Forged Steel Half Coupling Class 3000 0361168404
- ANVIL 4" Cast Iron Reducing Companion Threaded Flange 0308009802
- ANVIL 2" x 1" x 1" Cast Iron Reducing Tee 0300050200
- ANVIL 3" x 2" Malleable Iron Hex Bushing 0318908282
- ANVIL Malleable Iron Union Class 150 0312822125
- ANVIL 1-1/4 Black Malleable Union 0812508810
- ANVIL 8700121703 Malleable Reducing Tee Black - 1 x 0.75 x 1 in. 4018867
- ANVIL Pipe Nipple, 1 in, MNPT, Steel, SCH 40 Schedule, 2 in L 8700151601
- ANVIL Black Forged Steel Reducer Insert Class 3000 0362207201
- ASC ENGINEERED SOLUTIONS 1/8 Blk Pipe Cap 8700132056
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300015203
- Anvil Fittings